40 oz. Vertical Soap Dispenser in Stainless Steel
40 oz. Vertical Soap Dispenser in Stainless Steel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Heavy-duty stainless-steel design for maximum durability in any environment
- 21-gauge stainless steel tank; brushed chrome finish
- Tamper and theft-proof
- Use with lotion soaps and antimicrobial soap
- 1150 ml (40 oz.) capacity; dispenses 0.6 ml per stroke
- Site globe helps user manage soap fill levels
Specifications
- ADA Compliant:
- No
- Capacity:
- 40 oz
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 2-17/25
- Height:
- 8-2/5
- Installation Type:
- Wall Mount
- Material:
- Stainless Steel
- Origin:
- Global
- UPC:
- 729661105571
- Width:
- 5