41 qt. Plastic Soft Side Waste Basket in Black (Case of 12)
41 qt. Plastic Soft Side Waste Basket in Black (Case of 12)
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Seamless soft-sided construction will not dent, leak, or rust
- Molded of high-quality polyethylene for strength and durability
- Rolled rim for easy pick up and delivery
Documents
Specifications
- Capacity:
- 10.25 gal
- Color Finish Name:
- Black
- Depth:
- 9-2/5
- Height:
- 20
- Length:
- 15-1/4
- Material:
- Thermoplastic
- Origin:
- Domestic
- Product Type:
- Waste Receptacle
- Type:
- S77035
- UPC:
- 729661145997
- Width:
- 11