This product requires certification to purchase.

42-1/2 in. 28 qt Plastic Waste Basket in Blue (Case of 12)

Impact®

42-1/2 in. 28 qt Plastic Waste Basket in Blue (Case of 12)

  • Fast #
  • Part #S770211R
  • Item #10135979
  • Manufacturer Part #7702-11R
5 out of 5 Customer Rating
Brand image
Impact®

42-1/2 in. 28 qt Plastic Waste Basket in Blue (Case of 12)

  • Fast #
  • Part #S770211R
  • Item #10135979
  • Manufacturer Part #7702-11R
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Recycled logo printed on side of wastebasket
  • Molded of high quality polyethylene for strength and durability
  • Rolled rim for easy pick up and delivery
  • The all plastic construction ensures wastebasket will not dent, chip, or rust
  • Requires Certification

Documents


Specifications

Capacity:
28 qt
Color Finish Name:
Blue
Height:
42-1/2
Length:
16-1/2
Material:
Plastic
Material Type:
Polyethylene
Package Quantity:
Case of 12
Product Type:
Waste Basket
Width:
11-1/5