8-1/8 in. General-Purpose Trigger Sprayer
8-1/8 in. General-Purpose Trigger Sprayer
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Adjustable nozzle provides a variety of streams
- 28/400 mm thread finish; 1.0 mL output; not a reshipper
Documents
Specifications
- Color Finish Name:
- White
- Length:
- 8-1/8
- Material:
- Plastic
- Product Type:
- Trigger Spray
- Size:
- 8-1/8 in