12 in. Acid Neutralizing Absorbent Bottle (Case of 2)
Xsorb® 12 in. Acid Neutralizing Absorbent Bottle (Case of 2)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 126-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Absorb and neutralize acid spills
- Meets governmental regulations for landfill disposal.
- Non-toxic and eco-friendly.
- Absorbs 5 to 6 quarts.
- *Not for use with hydrofluoric acid.
Specifications
- Collection:
- Xsorb®
- Height:
- 16 in
- Length:
- 12 in
- Package Quantity:
- Case of 2
- Product Type:
- Absorbent
- Size:
- 6 qt
- Width:
- 6 in