Disposable Washroom Floor Mat (Case of 6) in Black
Impact® Disposable Washroom Floor Mat (Case of 6) in Black
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For placement at mens' room urinals
- Fragrance lasts four to six weeks, depending on usage
- Non-slip bottom provides a safer floor surface and protects floors from stains and uric acid damage
- Uses Neutra Tech™ to combat odors and refresh the area
Specifications
- Collection:
- Impact®
- Color Finish Name:
- Black
- Length:
- 23 in
- Package Quantity:
- Case of 6
- Width:
- 21 in