Door Stop in Brown
Door Stop in Brown
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Ideal for use when moving furniture, stripping floors, and high traffic flow
- Small but strong enough to keep doors open for all your maintenance needs
- Flexible rubber wedge provides a simple stop for most doors
Documents
Specifications
- Application:
- Floor, Furniture, High Traffic
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Door Stop Type:
- Wedge Door Stop
- Length:
- 4
- Material:
- Rubber
- UL Listed:
- No
- UPC:
- 729661137923