This product requires certification to purchase.

Double Eye and Face Wash Station in White

Impact®

Double Eye and Face Wash Station in White

  • Fast #
  • Part #S7349
  • Item #7461653
  • Manufacturer Part #7349
5 out of 5 Customer Rating
Brand image
Impact®

Double Eye and Face Wash Station in White

  • Fast #
  • Part #S7349
  • Item #7461653
  • Manufacturer Part #7349
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Plastic station with two 16-ounce bottles of saline solution
  • Wide mouth bottles provide initial flushing for alkali and acid splash
  • Safety sealed and dated to guard against contamination
  • Meets ANSI X358.2004 (as a personal eye wash only)
  • Size: 11" x 4" x 13"
  • Color: White
  • Does not meet ANSI Z358.1-2011 15 min flushing requirement
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z358.1-2011
Color Finish Category:
Greens
Color Finish Name:
Green
Depth:
4 in
Height:
13 in
Product Type:
Eyewash Station
Size:
13-2/5 in x 19-17/20 in
Width:
11 in