This product requires certification to purchase.

6-1/4 in. Lint Roller in White

Impact®

InfoSpec™ 6-1/4 in. Lint Roller in White

  • Fast #
  • Part #S7451
  • Item #7461551
  • Manufacturer Part #7451
5 out of 5 Customer Rating
Brand image
Impact®

InfoSpec™ 6-1/4 in. Lint Roller in White

  • Fast #
  • Part #S7451
  • Item #7461551
  • Manufacturer Part #7451
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Refill roll with 60 sheets per roll; 6.25" wide sheets
  • Requires Certification

Documents


Specifications

Collection:
InfoSpec™
Color Finish Category:
Whites
Color Finish Name:
White
Package Quantity:
Pack of 3
Product Type:
Tape
Width:
6-1/4