Microfiber Tube Wet Mop in Blue
InfoSpec™ Microfiber Tube Wet Mop in Blue
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Large wet mop head can be used with a clamp-style mop handle (sold separately) to mop floors
- Microfiber absorbs liquids, resists shedding, and can be laundered
- Textured finish allows mop head to hold dirt until washed
- Tailband provides wide floor coverage - canvas headband resists wear
- Color: Blue
- Size: Large
Documents
Specifications
- Collection:
- InfoSpec™
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 16-93/100
- Material:
- Microfiber, Synthetic Fiber
- Size:
- Large
- Width:
- 12-99/100