This product requires certification to purchase.

Microfiber Tube Wet Mop in Green

Impact®

InfoSpec™ Microfiber Tube Wet Mop in Green

  • Fast #
  • Part #SLF0006
  • Item #7461700
  • Manufacturer Part #LF0006
4.2 out of 5 Customer Rating
Brand image
Impact®

InfoSpec™ Microfiber Tube Wet Mop in Green

  • Fast #
  • Part #SLF0006
  • Item #7461700
  • Manufacturer Part #LF0006
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Large wet mop head can be used with a clamp-style mop handle (sold separately) to mop floors
  • Microfiber absorbs liquids, resists shedding, and can be laundered
  • Textured finish allows mop head to hold dirt until washed
  • Tailband provides wide floor coverage - canvas headband resists wear
  • Color: Green
  • Size: Large
  • Requires Certification

Documents


Specifications

Collection:
InfoSpec™
Color Finish Category:
Greens
Color Finish Name:
Green
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
16-93/100
Material:
Microfiber, Synthetic Fiber
Size:
Large
Width:
12-99/100