Regular Heavy Duty Foot Door Stop in Grey
InfoSpec™ Regular Heavy Duty Foot Door Stop in Grey
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Extra-wide footprint holds doors securely in any position
- Great for contract cleaners and maintenance personnel
- Eliminates use of ugly, unsafe, homemade wooden door stops
- Heavy duty rubber
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Heavy Duty
- Collection:
- InfoSpec™
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Door Stop Type:
- Heavy Duty Door Stop
- Height:
- 1-1/4
- Length:
- 4-1/2
- Material:
- Rubber
- UL Listed:
- No
- Width:
- 2-1/8