This product requires certification to purchase.

Tube Wet Mop in Green

Impact®

InfoSpec™ Tube Wet Mop in Green

  • Fast #
  • Part #S3128
  • Item #7460825
  • Manufacturer Part #3128
5 out of 5 Customer Rating
Brand image
Impact®

InfoSpec™ Tube Wet Mop in Green

  • Fast #
  • Part #S3128
  • Item #7460825
  • Manufacturer Part #3128
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Microfiber tube mop
  • Tubular microfiber with scrubber head band design
  • Color coded tail bands
  • Lint-free design
  • Microfiber meets CIMS-GB and leed standards. Contributes to indoor environmental quality credit 3.1
  • Headband: 5"
  • Five times the launderability of yarn mops; textured finish loosens and holds dirt until washed
  • Mesh headbands are textured for scrubbing and come in a variety of colors for coding
  • Save money and improve results by converting to microfiber mops
  • Requires Certification

Documents


Specifications

Collection:
InfoSpec™
Color Finish Category:
Greens
Color Finish Name:
Green
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Material:
Microfiber
Size:
Medium