This product requires certification to purchase.

59-1/2 in. Bucketless Handle in Orange

Impact®

Mopster® 59-1/2 in. Bucketless Handle in Orange

  • Fast #
  • Part #SLBH18
  • Item #5112769
  • Manufacturer Part #LBH18
4.8 out of 5 Customer Rating
Brand image
Impact®

Mopster® 59-1/2 in. Bucketless Handle in Orange

  • Fast #
  • Part #SLBH18
  • Item #5112769
  • Manufacturer Part #LBH18
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes 32 oz dispensing bottle
  • Includes 16" velcro frame
  • Includes 54" handle
  • Removable dispensing bottle features a wide opening for easy filling and cleanout
  • Translucent graduated dispensing bottle identifies fill level in both ounces and milliliters
  • Complete system includes 16" frame, 32 oz. bottle, disposable microfiber pad, and 54" handle
  • Swap-n-go modularity allows for easy switch-outs of dispensing bottles, frames, and heads
  • Easy to hold ergonomic end-of-handle TPR ball swivels for smooth operation
  • Easy up/down push-button activation; includes LBH18DISP
  • Requires Certification

Specifications

Collection:
Mopster®
Color Finish Category:
Oranges
Color Finish Name:
Orange
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Handle Length (in):
54 in
Length:
18 in
Material:
Plastic
Material Type:
Velcro®
UPC:
729661220922
Width:
4-3/4 in