This product requires certification to purchase.

1-5/8 x 4 in. Single Edge Scraper Blade

Impact Products

1-5/8 x 4 in. Single Edge Scraper Blade

  • Fast #
  • Part #S3410B
  • Item #7461583
  • Manufacturer Part #3410B
4.1 out of 5 Customer Rating
Brand image
Impact Products

1-5/8 x 4 in. Single Edge Scraper Blade

  • Fast #
  • Part #S3410B
  • Item #7461583
  • Manufacturer Part #3410B
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Blade for professional, commercial grade scrapper
  • Easily removes tough soilings
  • Single-edged
  • For use with 3410 safety scraper
  • Requires Certification

Specifications

Brand Model Compatibility:
3410 Safety Scraper
Color Finish Name:
Silver
Length:
4 in
Width:
1-5/8 in