This product requires certification to purchase.

20 in. Ostrich Feather Duster

Impact Products

20 in. Ostrich Feather Duster

  • Fast #
  • Part #S4630
  • Item #7461313
  • Manufacturer Part #4630
4.2 out of 5 Customer Rating
Brand image
Impact Products

20 in. Ostrich Feather Duster

  • Fast #
  • Part #S4630
  • Item #7461313
  • Manufacturer Part #4630
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Perfect for general cleaning of irregular surfaces
  • Genuine ostrich feathers
  • Feathers are a natural product - feather length and color may vary
  • Length: 20"
  • Requires Certification

Documents


Specifications

Color Finish Name:
Grey, Black
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Handle Material:
Wood
Length:
20 in
Material:
Ostrich Feather
Weight:
0.25 lb