This product requires certification to purchase.

22 oz. Polyethylene Graduations Bottle in Natural

Impact Products

22 oz. Polyethylene Graduations Bottle in Natural

  • Fast #
  • Part #H5022WG
  • Item #7461318
  • Manufacturer Part #5022WG
3.7 out of 5 Customer Rating
Brand image
Impact Products

22 oz. Polyethylene Graduations Bottle in Natural

  • Fast #
  • Part #H5022WG
  • Item #7461318
  • Manufacturer Part #5022WG
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 28 mm/400 neck finish, made of polyethylene
  • Natural
  • Dilution ratios
  • Dimensions are 8-3/8 x 2-3/8
  • Requires Certification

Specifications

Color Finish Name:
Natural
Depth:
2-3/8 in
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
8-3/8 in
Material:
Plastic
Product Type:
Spray Bottle
Size:
22 oz