This product requires certification to purchase.

24 oz. Polyethylene Graduations Bottle in Natural

Impact Products

24 oz. Polyethylene Graduations Bottle in Natural

  • Fast #
  • Part #S5024HGABM
  • Item #7460754
  • Manufacturer Part #5024HGABM
4 out of 5 Customer Rating
Brand image
Impact Products

24 oz. Polyethylene Graduations Bottle in Natural

  • Fast #
  • Part #S5024HGABM
  • Item #7460754
  • Manufacturer Part #5024HGABM
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Custom UV silk screening
  • Embossed graduations and dilution ratios
  • 28/400mm neck finish fits a variety of popular trigger sprayers
  • Reduced bumper dimension protects silk screened bottle label in shipment
  • FDA compliant material
  • Made with Recyclable HDPE
  • Enhanced “spray-grip” texture
  • Color: Natural
  • Capacity: 24 ounce
  • Requires Certification

Specifications

Color Finish Name:
Natural
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Material:
Plastic
Package Quantity:
Case of 96
Product Type:
Spray Bottle
Size:
24 oz