3 gal All Purpose Tank Sprayer in Black
3 gal All Purpose Tank Sprayer in Black
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Wide funnel opening for easy filling, vertical holders for wand
- Built in wrench for easy access to shut off valve
- 16 polymer extension
- Carry strap
- 8x8x24
- Black/Translucent; See thru tank to view product
- Viton seals and 30 Prem PVC hose.
Specifications
- Color Finish Name:
- Black
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 24 in
- Product Type:
- Tank Sprayer
- Size:
- 3 gal