32 oz. PVC Graduations Spray Bottle in Clear
32 oz. PVC Graduations Spray Bottle in Clear
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 28 mm/400 neck finish made of polyethylene
- Clear
Specifications
- Color Finish Name:
- Clear
- Depth:
- 3-3/8 in
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 9-1/2 in
- Material:
- Plastic
- Product Type:
- Spray Bottle
- Size:
- 32 oz