55 x 8 in. Plastic Angled Broom in Yellow
55 x 8 in. Plastic Angled Broom in Yellow
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Cleaning Path:
- 5-1/2 in
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Handle Material:
- Plastic
- Length:
- 55 in
- Width:
- 8 in