This product requires certification to purchase.

8-1/2 in. General Purpose Trigger Sprayer in Red and White

Impact Products

8-1/2 in. General Purpose Trigger Sprayer in Red and White

  • Fast #
  • Part #S5806
  • Item #7461728
  • Manufacturer Part #5806
5 out of 5 Customer Rating
Brand image
Impact Products

8-1/2 in. General Purpose Trigger Sprayer in Red and White

  • Fast #
  • Part #S5806
  • Item #7461728
  • Manufacturer Part #5806
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Proven quality
  • Outstanding performance
  • Adjustable nozzle
  • Neck Finish: 28mm/400
  • Length: 8-1/8"
  • Color: Red
  • Requires Certification

Specifications

Color Finish Name:
Red, White
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
8-1/2 in
Product Type:
Trigger Spray