8 x 8 in. Urinal Screen with Block Holder
8 x 8 in. Urinal Screen with Block Holder
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Not affected by harsh chemicals
- One size fits most urinals
- Prevents clogged drains
- Color: Blue
- Dimensions: 8" x 9"
Specifications
- Color Finish Name:
- Blue
- Green Seal Certified:
- No
- Height:
- 6-1/2 in
- Length:
- 14-1/2 in
- Size:
- 8 in x 8 in
- Weight:
- 7 lb
- Width:
- 9-1/2 in