This product requires certification to purchase.

900ml Wall Mount Bulk Soap Dispenser in White

Impact Products

900ml Wall Mount Bulk Soap Dispenser in White

  • Fast #
  • Part #S9335
  • Item #6230484
  • Manufacturer Part #IMP 9335
3.4 out of 5 Customer Rating
Brand image
Impact Products

900ml Wall Mount Bulk Soap Dispenser in White

  • Fast #
  • Part #S9335
  • Item #6230484
  • Manufacturer Part #IMP 9335
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Compact design allows it to fit in tight spaces
  • Accepts most bulk foaming soap
  • Transparent reservoir tank for soap level visibility and durable foam pump mechanism
  • Can be easily removed from mounted back plate for cleaning
  • Mounting tape included
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Capacity:
900 ml
Color Finish Category:
Whites
Color Finish Name:
White
Installation Type:
Wall Mount