Closed For Maintenance Safety Pole

You last purchased this on
 
Impact Products

Closed For Maintenance Safety Pole

This product requires certification to purchase.
Brand image
You last purchased this on
 
Impact Products

Closed For Maintenance Safety Pole

  • Fast #
  • Part #S9177I
  • Item #5052994
  • Manufacturer Part #9177I
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Flexible sign is permanently attached to pole
  • Sign made of soft vinyl material that wraps around the pole and snaps closed for storage
  • Extends 30"- 44"
  • Prevents room entry
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Greens
Color Finish Name:
Fluorescent Green
Height:
1-3/4 in
Length:
45-1/2 in
Letter Color:
Black
Lettering:
Closed For Maintenance
Product Type:
Pole
Size:
45-1/2 in x 1-3/4 in x 1-3/4 in
Weight:
1.15 lb
Width:
1-3/4 in