InfoSpec™ 16 x 16 in. Microfiber Cleaning Cloth in Pink (Pack of 12)

Part #SLFK401  |  Item #9570824  |  Manufacturer Part #LFK401

$18.22 per PACK

Color/Finish: Pink

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 20

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Perfect for general-purpose cleaning of a variety of surfaces
  • Available in five colors for color coding by area or application
  • Can be extensively laundered
  • 16 in. x 16 in.; 33 grams

Specifications

Application: Janitorial

Collection: InfoSpec™

Color Finish: Pink

Disposable: No

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 16 in

Material: Microfiber

Origin: Global

Package Quantity: Pack of 12

Pad Size: 16 in

Product Type: Cleaning Cloth

Reusable: Yes

Shape: Square

Size: 16 in x 16 in

Weight: 33

Width: 16 in