Impact Products
InfoSpec™ 16 x 16 in. Microfiber Cleaning Cloth in Red (Pack of 12)
Part #SLFK451 | Item #9570826 | Manufacturer Part #LFK451
How to get it:
Product Details
- Perfect for general-purpose cleaning of a variety of surfaces
- Available in five colors for color coding by area or application
- Can be extensively laundered
- 16 in. x 16 in.; 33 grams
Documents
Specifications
Application: Janitorial
Collection: InfoSpec™
Color Finish: Red
Disposable: No
EPA Compliant: No
EcoLogo Certified: No
FSC Certified: No
Green Seal Certified: No
Length: 16 in
Material: Microfiber
Origin: Global
Package Quantity: Pack of 12
Pad Size: 16 in
Product Type: Cleaning Cloth
Reusable: Yes
Shape: Square
Size: 16 in x 16 in
Weight: 33
Width: 16 in