16 x 16 in. Microfiber Suede Cloth in Blue

You last purchased this on
 
Impact Products

InfoSpec™ 16 x 16 in. Microfiber Suede Cloth in Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
Impact Products

InfoSpec™ 16 x 16 in. Microfiber Suede Cloth in Blue

  • Fast #
  • Part #SLFK100
  • Item #7461072
  • Manufacturer Part #LFK100
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Excellent cleaning for any surface including counter tops, porcelain, chrome, glass and wood
  • Excellent for washroom cleaning and general purpose cleaning
  • Microfiber cloths are a great choice for dusting and cleaning
  • Microfiber meets CIMS-GB and LEED standards; contributes to Indoor Environmental Quality Credit 3.1
  • Split fibers create a positive charge that grabs onto dust and dirt without damaging surfaces
  • Specially designed and knitted for cleaning glass and dust and can be laundered extensively
  • Requires Certification

Specifications

Collection:
InfoSpec™
Color Finish Name:
Blue
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
1/20 in
Length:
16 in
Material:
Microfiber
Weight:
0.09 lb
Width:
16 in