This product requires certification to purchase.

16 x 16 in. Microfiber Cleaning Cloth in Green (Pack of 12)

This product has been replaced by

Abco Green 16 x 16 in. Towel (Pack of 12)
Abco 16 x 16 in. Towel in Green (Pack of 12)
Manufacturer Part #MS-GR40200
Impact Products

InfoSpec™ 16 x 16 in. Microfiber Cleaning Cloth in Green (Pack of 12)

  • Fast #
  • Part #SLFK301
  • Item #9570823
  • Manufacturer Part #LFK301
4.1 out of 5 Customer Rating
Brand image

This product has been replaced by

Abco Green 16 x 16 in. Towel (Pack of 12)
Abco 16 x 16 in. Towel in Green (Pack of 12)
Manufacturer Part #MS-GR40200
Impact Products

InfoSpec™ 16 x 16 in. Microfiber Cleaning Cloth in Green (Pack of 12)

  • Fast #
  • Part #SLFK301
  • Item #9570823
  • Manufacturer Part #LFK301
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Green Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Perfect for general-purpose cleaning of a variety of surfaces
  • Available in five colors for color coding by area or application
  • Can be extensively laundered
  • 16 in. x 16 in.; 33 grams
  • Requires Certification
Dimensions & Measurements
Length
16 in
Package Quantity
Pack of 12
Pad Size
16 in
Size
16 in x 16 in
Width
16 in
Characteristics & Features
Collection
InfoSpec™
Color Finish Name
Green
Material
Microfiber
Warranty & Product Information
Application
Janitorial
EcoLogo Certified
No
EPA Compliant
No
FSC Certified
No
Green Seal Certified
No
Product Type
Cleaning Cloth