16 x 16 in. Microfiber Cleaning Cloth in Yellow (Pack of 12)
InfoSpec™ 16 x 16 in. Microfiber Cleaning Cloth in Yellow (Pack of 12)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Perfect for general-purpose cleaning of a variety of surfaces
- Available in five colors for color coding by area or application
- Can be extensively laundered
- 16 in. x 16 in.; 33 grams
Specifications
- Application:
- Janitorial
- Collection:
- InfoSpec™
- Color Finish Name:
- Yellow
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 16 in
- Material:
- Microfiber
- Package Quantity:
- Pack of 12
- Pad Size:
- 16 in
- Product Type:
- Cleaning Cloth
- Size:
- 16 in x 16 in
- Width:
- 16 in