16 x 16 in. Suede and Microfiber Cloth in Green (Pack of 12)
InfoSpec™ 16 x 16 in. Suede and Microfiber Cloth in Green (Pack of 12)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Excellent cleaning for surfaces like counter tops, porcelain, chrome, glass and wood
- Recommended for general dusting
- Super soft, non abrasive fibers capture and remove dust
- Works best when damp
- Will not scratch or streak
- Can be extensively laundered
- Meets CIMS-GB and LEED standards. Contributes to indoor environmental quality credit 3.1
Documents
Specifications
- Application:
- Janitorial
- Collection:
- InfoSpec™
- Color Finish Name:
- Green
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 1/20 in
- Length:
- 16 in
- Material:
- Microfiber, Leather
- Material Type:
- Suede
- Package Quantity:
- Pack of 12
- Product Type:
- Microfiber Cloth
- Size:
- 16 in x 16 in
- UPC:
- 729661118953
- Width:
- 16 in