This product requires certification to purchase.

16 x 16 in. Suede and Microfiber Cloth in Yellow (Pack of 12)

Impact Products

InfoSpec™ 16 x 16 in. Suede and Microfiber Cloth in Yellow (Pack of 12)

  • Fast #
  • Part #SLFK700
  • Item #9607066
  • Manufacturer Part #LFK700
4.1 out of 5 Customer Rating
Brand image
Impact Products

InfoSpec™ 16 x 16 in. Suede and Microfiber Cloth in Yellow (Pack of 12)

  • Fast #
  • Part #SLFK700
  • Item #9607066
  • Manufacturer Part #LFK700
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Excellent cleaning for surfaces like counter tops, porcelain, chrome, glass and wood
  • High quality woven microfiber cleaning cloth offers more scrubbing power than ordinary sponges or rags
  • Works without chemicals
  • Works best when damp
  • Will not scratch or streak
  • Can be extensively laundered
  • Meets CIMS-GB and LEED standards. Contributes to indoor environmental quality credit 3.1
  • Requires Certification

Documents

Dimensions & Measurements
Height
1/20 in
Length
16 in
Package Quantity
Pack of 12
Size
16 in x 16 in
Width
16 in
Characteristics & Features
Collection
InfoSpec™
Color Finish Name
Yellow
Material
Microfiber, Leather
Material Type
Suede
Warranty & Product Information
Application
Janitorial
EcoLogo Certified
No
EPA Compliant
No
FSC Certified
No
Green Seal Certified
No
Product Type
Microfiber Cloth