16 x 5 in. Microfiber Pocket Scrubber Mop in Blue

Impact Products

InfoSpec™ 16 x 5 in. Microfiber Pocket Scrubber Mop in Blue

Brand image
Impact Products

InfoSpec™ 16 x 5 in. Microfiber Pocket Scrubber Mop in Blue

  • Part #SLFPB16
  • Item #7461146
  • Manufacturer Part #LFPB16
5 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 1ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';

$1.00
EACH
Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

EA: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details


Specifications

Color Finish Category:
Blues
Color Finish Name:
Blue
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
16 in
Material:
Microfiber
Product Type:
Mop
Style Name:
InfoSpec™
Width:
5 in

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled'; Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';