21 x 4-3/4 in. Plastic and Tampico Toilet Bowl Brush in Cream

Impact Products

InfoSpec™ 21 x 4-3/4 in. Plastic and Tampico Toilet Bowl Brush in Cream

Brand image
Impact Products

InfoSpec™ 21 x 4-3/4 in. Plastic and Tampico Toilet Bowl Brush in Cream

  • Part #S220
  • Item #7461262
  • Manufacturer Part #220
4.5 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 43ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

$1.00
EACH
Color Finish Name: Cream Select Color Finish Name

Package Quantity Info:

EA: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Tampico bristles are resistant to solvents and wear and are twisted in wire to help keep them from coming loose
  • Hole near end of handle allows brush to be hung for storage
  • Toilet bowl brush has cream-colored Tampico bristles, a wire head, and a plastic handle and is used for cleaning toilet bowls
  • Head measures 6.25" long and 4.75" in diameter
  • Brush measures 21" long and weighs 0.4191 lb.

Specifications

Application:
Toilet Bowls
Collection:
InfoSpec™
Color Finish Name:
Cream
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
4-3/4 in
Length:
21 in
Material:
Plastic, Tampico
Product Type:
Toilet Brush
Weight:
0.42 lb
Width:
4-3/4 in

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 5ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';