This product requires certification to purchase.

Microfiber Flat Wet Mop in Blue 12 Pack

Impact Products

Microfiber Flat Wet Mop in Blue 12 Pack

  • Fast #
  • Part #SLWBS18
  • Item #5112768
  • Manufacturer Part #LWBS18
3.7 out of 5 Customer Rating
Brand image
Impact Products

Microfiber Flat Wet Mop in Blue 12 Pack

  • Fast #
  • Part #SLWBS18
  • Item #5112768
  • Manufacturer Part #LWBS18
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Polypropylene scrubbing strips for better deep grout line cleaning by creating scrubbing action
  • Additional layer of microfiber for fluid retention versus a layer of foam for more bacteria resistance
  • Washable
  • Requires Certification

Specifications

Color Finish Name:
Blue
Length:
18
Material:
Plastic
Material Type:
Polypropylene
Package Quantity:
Pack of 12
UPC:
729661118809
Width:
5