This product requires certification to purchase.

Mini Siphon Pump for Rieke® Flexspout Jr. JFS-1 Directional Pour Spot

Impact Products

Mini Siphon Pump for Rieke® Flexspout Jr. JFS-1 Directional Pour Spot

  • Fast #
  • Part #SUP2305
  • Item #7460838
  • Manufacturer Part #2305
3.3 out of 5 Customer Rating
Brand image
Impact Products

Mini Siphon Pump for Rieke® Flexspout Jr. JFS-1 Directional Pour Spot

  • Fast #
  • Part #SUP2305
  • Item #7460838
  • Manufacturer Part #2305
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes adapter for use with Rieke Intermediate plastic FlexSpout on 5-gallons pails
  • When used with Rieke Jr FlexSpout, remove adapter
  • FDA compliant
  • Flow Rating: 3.6 gallons per minute
  • Diameter: 3-1/2"
  • Length: 21"
  • Red pump with clear hose
  • Requires Certification

Specifications

Brand Model Compatibility:
Rieke® Flexspout Jr. JFS-1 Directional Pour Spot
Color Finish Name:
Red, White
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
21 in
Product Type:
Dispensing Pump