Size XL 4 mil Rubber Ambidextrous and Chemical Disposable Gloves in Black (Case of 1000)
Pro-Guard® Size XL 4 mil Rubber Ambidextrous and Chemical Disposable Gloves in Black (Case of 1000)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Beaded cuff; ambidextrous
- Smooth grip
- FDA compliant; black color
- Cleaning, chemical splash and small parts handling
- Comparable to a 4 mil glove
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Collection:
- Pro-Guard®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Disposable:
- Yes
- Glove Size:
- XL
- Glove Type:
- Ambidextrous, Chemical, Cleaning, General Purpose, Powder Free, Small Parts Handling
- Height:
- 2-13/20 in
- Length:
- 9-1/20 in
- Material:
- Rubber
- Material Type:
- Nitrile
- Package Quantity:
- Case of 1000
- Reusable:
- No
- Thickness:
- 4 mil
- Weight:
- 1.14 lb
- Width:
- 4-4/5 in