Empty Bottle with Trigger Sprayer for 3M™ General Purpose 8L Cleaner
Twist N Fill™ Empty Bottle with Trigger Sprayer for 3M™ General Purpose 8L Cleaner
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Empty trigger spray bottle for use with the 3M™ Twist 'n Fill™ system chemicals
- Bottle for 3M™ General Purpose 8L
- Silk screen printed
- Color coded and printed with label information
- Complies with OSHA secondary bottle regulations
- Material: PVC bottle constructed of polyethylene
- Color: Clear
- Size: 8 1/8" H x 3 3/8" diameter
- Capacity: 32 ounce
Specifications
- Brand Model Compatibility:
- 3M™ General Purpose 8L Cleaner
- Collection:
- Twist N Fill™
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Product Type:
- Spray Bottle