8-1/4 GP TRIGGER SPRAYER RED
Smazer® 8-1/4 GP TRIGGER SPRAYER RED
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Smazer general purpose trigger sprayer
- Fits 22 or 24 ounce spray bottles
- Ergonomic 3-finger grip
- 40-50 percent higher output (1.4mL)
- No leak design
- 2-piece piston design for better chemical resistance
- Overall length: 8-1/4"
- Color: White
Documents
Specifications
- Collection:
- Smazer®
- Color Finish Name:
- Red, White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 8-1/4 in
- Material:
- Plastic
- Product Type:
- Trigger Spray
- Size:
- 8-1/4 in
- UPC:
- 729661166527