This product requires certification to purchase.

4 in. Roof Vent Cap in Black

Imperial

4 in. Roof Vent Cap in Black

  • Fast #
  • Part #IVT0640
  • Item #7545338
  • Manufacturer Part #VT0640
5 out of 5 Customer Rating
Brand image
Imperial

4 in. Roof Vent Cap in Black

  • Fast #
  • Part #IVT0640
  • Item #7545338
  • Manufacturer Part #VT0640
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Black
Diameter:
4 in
Material:
Steel
UPC:
063467880981