36 x 6 x 11-1/4 x 7 in. Hood Insert in Stainless Steel
C2000 36 x 6 x 11-1/4 x 7 in. Hood Insert in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Variable or rocker controls
- Center panel lighting: LED bulbs included
- Filters: Aluminum mesh
- Filters: Slim baffle
- Electrical: 115 AC, 60 Hz, 9 amps. For proper installation, unit must be hard wired. Suggested use with 15 amp circuit
- Suggested distance code: 30" above cooking surface
Specifications
- AMP:
- 15, 9
- CEC Compliant:
- For Sale in CA
- CFM:
- 430
- Collection:
- C2000
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Rocker
- Depth:
- 11-1/4
- Duct Size:
- 7 in
- Filter Type:
- Aluminum Mesh
- Height:
- 6
- Light Bulb Type:
- Incandescent
- Material:
- Stainless Steel
- Product Type:
- Hood Insert
- Sones:
- 4.6
- Volts:
- 115V
- Width:
- 36