8 in. 850 cfm Inline Fan
ILB Series 8 in. 850 cfm Inline Fan
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- The in-line blower fits Imperial's Insert series C2000B-8 and 10 and wall mount WH1900B-8 and 10. Available in 8" or 10" sizes
- All parts are made of galvanized steel
Documents
Specifications
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 850
- Collection:
- ILB Series
- Duct Size:
- 8 in
- Gauge (metal):
- 22
- Material:
- Cold Rolled Steel
- Product Type:
- Inline Fan
- Vent Duct Shape:
- Round