This product requires certification to purchase.

2 in. 200 psi Ductile Iron Flange

Improved Piping Products

IPP Deltaflex® 2 in. 200 psi Ductile Iron Flange

  • Fast #
  • Part #IBUPSDR1102BEC
  • Item #7272931
  • Manufacturer Part #100200
4.8 out of 5 Customer Rating
Brand image
Improved Piping Products

IPP Deltaflex® 2 in. 200 psi Ductile Iron Flange

  • Fast #
  • Part #IBUPSDR1102BEC
  • Item #7272931
  • Manufacturer Part #100200
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.47, ANSI B16.5
ASTM:
ASTM A-536 Grade 65-45-12
Coating:
Epoxy
Collection:
IPP Deltaflex®
FM Approved:
Yes
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Flange Type:
Backup
Material:
Ductile Iron
NSF Certified:
No
Pressure - Maximum:
200 psi
Schedule Class:
SDR 11
UL Listed:
No