In or Outswing Strike and Keeper for Concealed Latch with Round Bolt in Chrome Plated
In or Outswing Strike and Keeper for Concealed Latch with Round Bolt in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For Round Bar Latch
- Chrome Plated Zamak
- Fits 1-1/4" Steel Pilasters
Specifications
- ADA Compliant:
- No
- Application:
- Inswing Door, Outswing Door
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Height:
- 1-1/4
- Length:
- 2-3/8
- Material:
- Alloy
- Material Type:
- ZAMAK
- Product Type:
- Keeper, Strike
- Size:
- 1-1/4 in x 1-3/4 in
- Smart Home Enabled:
- No
- Thickness:
- 0.125 in
- UL Listed:
- No
- UPC:
- 080296302378
- Width:
- 1-3/4