3/4 x 60 in. Black Carbon Steel Nipple
3/4 x 60 in. Black Carbon Steel Nipple
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Black
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Nipple
- IAPMO Listed -:
- No
- Length:
- 60 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- UL Listed:
- No