This product requires certification to purchase.

3/4 in. x 30 ft. Plastic Joint Seal

Inertech

Intertex® 3/4 in. x 30 ft. Plastic Joint Seal

  • Fast #
  • Part #IPJIN07500030
  • Item #9993095
  • Manufacturer Part #PJIN07500030
5 out of 5 Customer Rating
Brand image
Inertech

Intertex® 3/4 in. x 30 ft. Plastic Joint Seal

  • Fast #
  • Part #IPJIN07500030
  • Item #9993095
  • Manufacturer Part #PJIN07500030
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Electronics, Oil and Gas, Pharmaceutical, Wastewater
Collection:
Intertex®
Length:
30 ft
Material:
Plastic
Material Type:
Virgin PTFE
Maximum Temperature:
600
Product Type:
Joint Sealant
Size:
3/4 in x 30 ft
Temperature Range:
-450 to 600 Deg F
Width:
3/4 in