12 in. Mechanical Joint Foster Adapter Valves and Fittings Ductile Iron Restraint
12 in. Mechanical Joint Foster Adapter Valves and Fittings Ductile Iron Restraint
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- No pipe to saw
- Space saving and light-weight
- No possibility of pipe damage since no pipe connection is necessary
- Secure bolt-through design makes for labor-saving, easy and fast installation
- Close-coupled connections allow you to pre-assemble valves and fittings, then transport to the job site
- Made in USA
- Up to four times fewer bolts to tighten
- Comes complete with all accessories
- Less chance for leakage. Two MJ’s are connected using one accessory kit rather than the standard two
- Available in standard asphalt or epoxy coating. Sizes 14 to 36-inch ship standard with epoxy coating
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.53, ANSI A21.4, ANSI C550
- ASTM:
- ASTM A-193, ASTM A-536 Grade 65-45-12, ASTM F-477, ASTM A-242
- AWWA:
- AWWA A-21.10, AWWA A-21.16, AWWA A-21.53, AWWA C-110, AWWA C-111, AWWA C-116, AWWA C-153, AWWA C-550
- Application:
- Valves
- Coating:
- Epoxy
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- No
- Fits Pipe Size:
- 12 in
- Length:
- 4-1/2
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Product Type:
- Foster Adapter
- UL Listed:
- No
- Weight:
- 31