30 in. Foam Pipe Plug
30 in. Foam Pipe Plug
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Protection against wind, rain and varmints
- Simple push-in, pull-out installation
- Plugs are custom cut to sizes provided at time of order
- Features heavy-duty top layer for added protection and easy labeling
- Must indicate type of pipe & ID of pipe when placing order
- Resistant to water absorption
- Flexible, compressible material forms tight seal
Specifications
- Clean Bagged:
- No
- Color Finish Name:
- Blue, Green
- End Connection 1:
- Spigot
- End Connections:
- Spigot
- FM Approved:
- No
- Fitting Size 1:
- 30 in
- Fitting Sizes:
- 30 in
- Fitting Type:
- Plug
- Material:
- Plastic
- Material Type:
- Polyethylene
- NSF Certified:
- No
- Origin:
- Domestic
- Type:
- IPPLUGECONO30
- Weight:
- 2.02 lb