This product requires certification to purchase.

8 in. Mechanical Joint Foster Adapter Kit

Infact Corporation

8 in. Mechanical Joint Foster Adapter Kit

  • Fast #
  • Part #I8FAPAK
  • Item #4008560
  • Manufacturer Part #8FA-PAK
5 out of 5 Customer Rating
Brand image
Infact Corporation

8 in. Mechanical Joint Foster Adapter Kit

  • Fast #
  • Part #I8FAPAK
  • Item #4008560
  • Manufacturer Part #8FA-PAK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
Fitting Size 1:
8 in
Fitting Sizes:
8 in
Material:
Ductile Iron
NSF Certified:
No
Product Type:
Accessory Set
UL Listed:
No