D-TEK STRATUS REFRIGERANT LEAK DETECTOR AND PORTABLE MONITORINCLUDES NEXT GENERATION INFRARED SENSOR LITHIUM ION RECHARGEABLE BATTERY AC WALL CHARGER DC CAR CHARGER EXTRA-LONG PROBE EARBUDS PLASTIC
D-TEK STRATUS REFRIGERANT LEAK DETECTOR AND PORTABLE MONITORINCLUDES NEXT GENERATION INFRARED SENSOR LITHIUM ION RECHARGEABLE BATTERY AC WALL CHARGER DC CAR CHARGER EXTRA-LONG PROBE EARBUDS PLASTIC
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Detects traditional refrigerants, blends, CO2 and even flammables (requires optional sensor)
- Innovative cloud hunting mode with ppm helps locate leaks faster than ever
- Cloud hunting and pinpoint modes is like having two leak detectors in one
- All new, redesigned infrared sensor
- New lithium ion battery
- Automatic and manual zero modes
- Sensitivity will not degrade over time
- Rugged carrying case included
- Headphone Jack
Documents
Specifications
- Automatic Shut-Off:
- No
- Type:
- I724202G1
- UPC:
- 810044830330